Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR 12912 KM613 ABRASIVE MOP 40X15X6MM GRAIN 180
KLINGSPOR 12912 KM613 ABRASIVE MOP 40X15X6MM GRAIN 180
KM 613 flap wheel
References
klingspor:
12912
rubix:
229A9005
ean:
4014855016174
Technical specifications
Outer diameter
40
mm
Length
15
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 12912 KM613 ABRASIVE MOP 40X15X6MM GRAIN 180
Strengths
Constant cutting rate. Suitable for hard-to-reach areas.
Technical specifications
Attributes
Outer diameter
40
mm
Length
15
mm
Grain
80
Reaming diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.20
excl. VAT
/
Each
£
6.24
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR ANGLE GRINDER MOP 125MM X 40G 277018
KLINGSPOR KM613-P240 SMALL ABRASIVE MOP 60 X 40 X 6 P240
KLINGSPOR 13105 XBR 80X15X6MM P60 KM613 SMALL MOP
PFERD 44782504 FLAP WH. FR WS 12520G 40 M14
KLINGSPOR 10005 XBR 165X25X13MM P60 SM611 H LARGE MOP
KLINGSPOR 13087 FLAP WHEEL
3M 09701 SCOTCH-BRITE ROLOC CUT POLISH BRUSH PF-ZR 63MMX32MM A MED
PFERD 44401156 FAN GRINDER F3005/6 A150 EAN4007220154205 30MMX5MMX6MM
KLINGSPOR 258932 NCS600 50 X 30 X 6MM 60 GRIT ABRASIVE MOP PACK OF 10
KLINGSPOR 71015 KM 613 50X30X6MM P150
PFERD 44509086 FAN GRINDER F 6030/6 A80
3M 09723 ROLOC COMBI FLAP BRUSH CB-ZR 63MMX32MM P180
GARRYSON 50X50FINTFINISHWHEEL 086512
3M 416072 ROTO PEEN FLAP ASSEMBLY 14.29X25.4MM TC 330
61299 KLINGSPOR 50MM X 30MM X 6MM SHK 60G FLAP WHEELS