KLINGSPOR 258914 NCW600 NYLON COMBI MOP 200X50X68.2MM P100 MED PK2
NCW 600 Abrasive Finishing mop
See technical informationReferences
Klingspor:258914
Rubix:416A2812
EAN:4014855089949

Product details : KLINGSPOR 258914 NCW600 NYLON COMBI MOP 200X50X68.2MM P100 MED PK2
NCW 600 nylon webbed mop, combination, 200 x 50 x 68.2 mm grit 100 medium
Technical specifications
Attributes
| Grain | 100 |
|---|---|
| Outer diameter | 200 mm |
| Length | 200 mm |
| Use | finishing mop for fine surface finishing on stainless steel and metal; designed to produce a fine surface scratch pattern with high removal and long service life. also suitable for plastic. |
| Reaming diameter | 68.2 mm |
| Max speed | 3050 rpm |
| Material | aluminium oxide |
| Abrasive Material | aluminium oxide (corundum) |
Show UNSPSC/ECL@SS
£ 224.47 excl. VAT
/ Each
£ 269.36 incl. VAT
- Usually arrives within 14 working days