INA NKI85/26-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI85/26-XL
Rubix:238A1035
Manufacturer :0507628500000
EAN:4012802268898

Product details : INA NKI85/26-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x115x115 mm |
|---|---|
| Logistic Weight | 738 g |
| Inner diameter | 85 mm |
| Outer diameter | 115 mm |
| Width | 26 mm |
| Series | nki..-xl |
| Material | steel |
| Reference speed | 3150 rpm |
| Basic static load, radial - C0r | 137000 N |
| Basic dynamic load, radial - Cr | 83000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 138.75 excl. VAT
/ Each
£ 166.50 incl. VAT
- Delivery usually within ( 7 ) days
