References
INA:NK42/30-XL
Rubix:238A4160
Manufacturer :0507543190000
EAN:4012802405187

Product details : INA NK42/30-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x52x52 mm |
|---|---|
| Logistic Weight | 129 g |
| Inner diameter | 42 mm |
| Outer diameter | 52 mm |
| Width | 30 mm |
| Series | nk..-xl |
| Cage | steel |
| Reference speed | 6000 rpm |
| Basic static load, radial - C0r | 82000 N |
| Basic dynamic load, radial - Cr | 44500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 24.49 excl. VAT
/ Each
£ 29.39 incl. VAT
- Delivery usually within ( 7 ) days
