References
Roebuck:880029
Rubix:209A7311
EAN:3660338334986

Documents
Product details : ROEBUCK NEEDLE FILE 180MM SQUARE CUT 2 880029
Cross size.
Technical specifications
Attributes
| Shape | square |
|---|---|
| Length | 180 mm |
| Type of cut | square needle file |
| Section | 3 mm |
Show UNSPSC/ECL@SS
£ 9.43 excl. VAT
/ Each
£ 11.32 incl. VAT
- Usually arrives within 14 working days
