Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEER FILE 250MM FLAT SECOND CUT - HANDLED 879914
ROEBUCK ENGINEER FILE 250MM FLAT SECOND CUT - HANDLED 879914
Tapered flat file with handle
References
roebuck:
879914
rubix:
209A7678
ean:
3660338333941
Technical specifications
Shape
Other
Length
250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK ENGINEER FILE 250MM FLAT SECOND CUT - HANDLED 879914
Cross size. Back protection on the handle
Technical specifications
Attributes
Shape
Other
Length
250
mm
Type of cut
SECOND
Handle
Bi material
No. of teeth per cm
12
Section
25x6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.08
excl. VAT
/
Each
£
20.50
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
BAHCO 1-110-04-2-0 4IN FLAT FILE CUT 2
BAHCO 2-302-14-2-0 14CM 3SQUARE NEEDLE FILE CUT 2
ROEBUCK NEEDLE FILE 180MM ROUND CUT 2 880027
BAHCO 1-111-06-3-0 6INWARDING FILE CUT 3
ROEBUCK ENGINEERS FILE ROUND SECOND 4 INCH
ROEBUCK ENGINEERS FILE 150MM HALF ROUND BASTARD 879966
ROEBUCK ENGINEERS FILE 6 HAND BASTARD
ROEBUCK ENGINEERS FILE 14 HAND BASTARD
ECLIPSE BEARING SCRAPER 100MM 2584
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829054
ECLIPSE THREE 96A SQUARE SCRAPER
ROEBUCK ENGINEERS FILE 150MM SQUARE BASTARD 879979
ROEBUCK ENGINEERS FILE 6 ROUND SMOOTH
ROEBUCK EXTRA SLIM TAPER SAW FILE 150MM
ECLIPSE 200MM CURVED HALF ROUND SCRAPER 97D