References
Superseded Ref:4968928
Roebuck:880021
Rubix:209A8526
EAN:3660338334917

Documents
Product details : ROEBUCK THREE SQUARE NEEDLE FILE 16CM CUT 2 880021
Cross size.
Technical specifications
Attributes
| Shape | triangular |
|---|---|
| Length | 160 mm |
| Type of cut | triangular needle file |
| Section | 4 mm |
Show UNSPSC/ECL@SS
£ 9.22 excl. VAT
/ Each
£ 11.06 incl. VAT
- Usually arrives within 14 working days
