Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE HALF ROUND SECOND 4 INCH
ROEBUCK ENGINEERS FILE HALF ROUND SECOND 4 INCH
Half Round Files
References
roebuck:
6684887
rubix:
218066B
Technical specifications
Shape
Half-round
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE HALF ROUND SECOND 4 INCH
For filing both flat and concave surfaces, parallel in width and thickness.
Manufactured from the finest grade steel.
Technical specifications
Attributes
Shape
Half-round
Length
100
mm
Model
Second
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.60
excl. VAT
/
Each
£
4.32
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ENGINEERS FILE THREE SQUARE SMOOTH 6 INCH
ROEBUCK HANDLED ENGINEERS FILE 6 INCH FLAT BASTARD
FACOM RAB.DRDB300EMA WOOD HLF RD RASP BTD CUT 300
ROEBUCK ROUND NEEDLE FILE 14CM CUT 2 880012
BAHCO 1-110-08-2-0 8IN FLAT FILE CUT 2
ROEBUCK WOOD RASP HALF ROUND BASTARD 200MM
ROEBUCK ENGINEERS FILE 150MM SQUARE SECOND 879983
ROEBUCK ENGINEERS FILE 200MM SQUARE SECOND 879984
ROEBUCK DIAMOND FILE ROUND
FACOM ROUND 250MM 2ND CUT FILE WITH COMFORT GRIP HANDLE SLS
ROEBUCK ENGINEERS FILE 150MM ROUND SECOND 879957
BAHCO 1-210-08-3-2 8IN 1/2 ROUND WITH HANDLE CUT 3
VALLORBE LAM001-160-2 MIDGET NEEDLE FILE PILLAR 16CM CUT 2
ROEBUCK ENGINEERS' FLAT FILE 8 INCH/200MM BASTARD CUT 879941
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829054