• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,453)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,722)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,212)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,420)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,847)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Saws, cutters, files
  5. Files and scrapers
  6. File
  7. ROEBUCK KNIFE NEEDLE FILE 14CM CUT 0

ROEBUCK KNIFE NEEDLE FILE 14CM CUT 0

Needle file

See technical information

References

Roebuck:4968917
Rubix:010795
brand logo
brand logo

Technical specifications

Length140 mm
See all Specifications

Product details : ROEBUCK KNIFE NEEDLE FILE 14CM CUT 0


140mm 5-1/2in

Technical specifications


Attributes
Length140 mm
Type of cutknife
Show UNSPSC/ECL@SS
£ 2.26 excl. VAT
/ Each
£ 2.71 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE SECOND CUT 250MMBAHCO 4-272-06-3-0 6 DOUBLE EDGED SAWWASABAHCO 4-138-12-1-0 12MILL SAW1 ROUND EDGEVIKAN 40084 STAINLESS STEEL HAND SCRAPER 50MM REDBAHCO 1-110-10-2-2 10IN FLAT WITH HANDLE CUT 2ROEBUCK RBK HANDLED ENGINEERS FILE 12 INCH H/ROUND SMOOTH 879903ROEBUCK MILLENICUT HAND FILE 8 INCHFACOM PAM.B200EMA FLAT FILE BTRD CUT 200MM HANDLEBAHCO 2-308-14-2-0 14CM KNIFE NEEDLE FILE CUT 2ROEBUCK ENGINEERS FILE 12 FLAT SECONDBAHCO 1-100-10-1-2 10IN HAND WITH HANDLE CUT 1BAHCO 1-160-06-1-0 6 SQUARE FILE CUT 1BAHCO 1-210-08-1-2 8IN 1/2 ROUND WITH HANDLE CUT 1ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE SECOND CUT 200MMBAHCO 1-100-10-1-0 10IN HAND FILE CUT 1
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap