References
Bahco:4-272-06-3-0
Rubix:401A4527
EAN:7311518021597

Documents
Product details : BAHCO 4-272-06-3-0 6 DOUBLE EDGED SAWWASA
For sharpening saws with straight, fine teething
Shape: Parallel, double conical
Type of cut: 3 = Smooth
Surfaces and edges single cut
Industry pack unhandled
Shape: Parallel, double conical
Type of cut: 3 = Smooth
Surfaces and edges single cut
Industry pack unhandled
Strengths
Wasa™ Double Edge Saw Files Smooth Cut Unhandled
Applications
Sharpening
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Shape | square |
| Length | 150 mm |
| Handle | without |
| Type of cut | smooth |
| Section | 16x4 mm |
Show UNSPSC/ECL@SS
£ 8.33 excl. VAT
/ Each
£ 10.00 incl. VAT
- Delivery usually within ( 14 ) days
