BAHCO 2-308-14-2-0 14CM KNIFE NEEDLE FILE CUT 2
File aiguille couteau bâtarde/mi-douce/douce, without handle
See technical informationSee documentsReferences
Bahco:2-308-14-2-0
Rubix:601680
EAN:7311518044220

Documents
Product details : BAHCO 2-308-14-2-0 14CM KNIFE NEEDLE FILE CUT 2
For fine filing and polishing jobs
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: conical, edges and surfaces taper to a point
Type of cut: 0 = bastard, 1 = second, 2 = smooth
Flat, uncut back
Surfaces double cut, thin edge single cut
Packing: 10 pieces per box
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: conical, edges and surfaces taper to a point
Type of cut: 0 = bastard, 1 = second, 2 = smooth
Flat, uncut back
Surfaces double cut, thin edge single cut
Packing: 10 pieces per box
Strengths
Needle Knife Files Bastard/Second/Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Shape | round |
| Length | 140 mm |
| Handle | without |
| Type of cut | smooth |
| Section | 5,5 x 1,5 mm |
Show UNSPSC/ECL@SS
£ 8.96 excl. VAT
/ Each
£ 10.75 incl. VAT
- Delivery usually within ( 14 ) days
