Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK KNIFE NEEDLE FILE 14CM CUT 2
ROEBUCK KNIFE NEEDLE FILE 14CM CUT 2
Needle file
References
roebuck:
4968923
rubix:
010819
Technical specifications
Shape
Other
Length
140
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK KNIFE NEEDLE FILE 14CM CUT 2
140mm 5½in
Technical specifications
Attributes
Shape
Other
Length
140
mm
Type of cut
Knife
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.20
excl. VAT
/
Each
£
2.64
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 8719 2-10 FILE TRIANGULAR 6769420
ROEBUCK ENGINEERS FILE FLAT BASTARD 14 INCH
BAHCO 1-170-08-3-2 8IN 3 SQUARE WITH HANDLE CUT 3
BAHCO 2-302-14-0-0 14CM 3SQUARE NEEDLE CUT 0
ROEBUCK ENGINEERS FILE 200MM HAND BASTARD 879928
ROEBUCK ENGINEERS FILE 10 ROUND SECOND
BAHCO 1-230-10-2-2 10IN ROUND WITH HANDLE CUT 2
ROEBUCK BI MATERIAL HANDLED ENGINEERS THREE SQ FILE SECOND CUT 200MM
BAHCO NSB704-225 NON-SPARKING LONG SCRAPER CU-BE 100X225
ROEBUCK EF0673 THREE SQUARE SMOOTH 300MM FILE
ROEBUCK HANDLED ENG FILE 12 INCH FLAT SMOOTH EFH0273
VIKAN 40094 RED STAINLESS STEEL HAND SCRAPER 100MM
ROEBUCK ENGINEER FILE 300MM HAND SECOND CUT - HANDLED 879899
BAHCO 1-100-12-3-2 12IN HAND WITH HANDLE CUT 3
ROEBUCK ENGINEERS FILE ROUND BASTARD 14 INCH