ROEBUCK ENGINEER FILE 300MM HAND SECOND CUT - HANDLED 879899
Flat hand file with handle
See technical informationSee documentsReferences
Superseded Ref:5063799
Roebuck:879899
Rubix:209A7679
EAN:3660338333804

Documents
Product details : ROEBUCK ENGINEER FILE 300MM HAND SECOND CUT - HANDLED 879899
Cross-cut on the faces.
1 uncut side, 1 single cut side.
Back protection on the handle
1 uncut side, 1 single cut side.
Back protection on the handle
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 300 mm |
| Handle | with |
| Type of cut | semi-sweet |
| Section | 29x7 mm |
Show UNSPSC/ECL@SS
£ 21.77 excl. VAT
/ Each
£ 26.12 incl. VAT
- In stock: Next day delivery
