References
Gedore:8719 2-10
Rubix:80130364
Manufacturer :6769420
EAN:4010886676943

Product details : GEDORE 8719 2-10 FILE TRIANGULAR 6769420
Triangular file 10", 250x17 mm PVC handle DIN 7261, Form C Cut: 2 * not standardised
Technical specifications
Attributes
| Logistic Weight | 304 g |
|---|---|
| Shape | triangular |
| Length | 250 mm |
| Handle | with |
| Type of cut | capping: 2 |
| Section | 17 mm |
Show UNSPSC/ECL@SS
£ 37.34 excl. VAT
/ Each
£ 44.81 incl. VAT
- Delivery usually within ( 8 ) days
