ROEBUCK ENGINEERS FILE 200MM HAND BASTARD 879928
Flat hand file
See technical informationSee documentsReferences
Superseded Ref:4972030
Roebuck:879928
Rubix:209A7578
EAN:3660338334061

Documents
Product details : ROEBUCK ENGINEERS FILE 200MM HAND BASTARD 879928
Cross-cut on the faces.
1 uncut side, 1 single cut side.
1 uncut side, 1 single cut side.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 200 mm |
| Type of cut | bastard |
| Section | 20x5 mm |
Show UNSPSC/ECL@SS
£ 8.04 excl. VAT
/ Each
£ 9.65 incl. VAT
- Usually arrives within 14 working days
