KNIPEX 125902 SPARE CLAMPING JAWS FOR 1262180
Needle Nose Pliers
See technical informationSee documentsReferences
Knipex:12 59 02
Rubix:388A3248
EAN:4003773034421

Documents
Product details : KNIPEX 125902 SPARE CLAMPING JAWS FOR 1262180
For single, multiple and fine stranded conductors with plastic or rubber insulation. Adapts automatically to the respective cable cross-section. Prevents damage to the conductor. Cutting depth can be adjusted for different insulation materials. With wire cutter for copper and aluminium wires, multiple stranded up to 10 mm² and single stranded up to 6 mm². Smoothly operating mechanism. Stripping blades and clamping jaws easily replaceable. Low weight. Body: plastic, fibreglass-reinforced. Blade: special tool steel, oil-hardened.
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Weight | 2 g |
Show UNSPSC/ECL@SS
£ 5.17 excl. VAT
/ Each
£ 6.20 incl. VAT
- Delivery usually within ( 14 ) days