GEDORE JC ROUND NOSE PLIERS 8122-160JC
8122 round nose pliers socket mountings are
See technical informationReferences
Gedore:8122-160 JC
Rubix:119A4314
Manufacturer :6716810
EAN:4010886671689



Product details : GEDORE JC ROUND NOSE PLIERS 8122-160JC
Round nose pliers 160 mm 2C-handle Acc. to DIN ISO 5745 Long jaws, serrated gripping faces For gripping and bending GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, with 2-component handles TL = steel-grey, with blue dipped non-slip handles
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Nose shape | round |
| Length of noses | 48 mm |
| Length | 160 mm |
| Diameter | 2.5 mm |
| Weight | 150 g |
Show UNSPSC/ECL@SS
£ 24.42 excl. VAT
/ Each
£ 29.30 incl. VAT
- Delivery usually within ( 8 ) days
