roebuck:5073361
rubix:2521410
ean:3660338341397

- Nose shape:half-round
- Length of noses:52 mm
- Length:160 mm
roebuck:847018
rubix:209A8313
ean:3660338076534

- Nose shape:half-round
- Length of noses:84 mm
- Length:200 mm
roebuck:6836162
rubix:2525371
ean:3660338342332

- Nose shape:half-round
- Length of noses:72 mm
- Length:200 mm
roebuck:4971946
rubix:2521408
ean:3660338341106

- Nose shape:half-round
- Length of noses:77 mm
- Length:200 mm
roebuck:880503
rubix:209A8316
ean:3660338338984

- Nose shape:flat
- Length of noses:69 mm
- Length:160 mm
roebuck:847020
rubix:209A8295
ean:3660338076541

- Nose shape:half-round
- Length of noses:53 mm
- Length:160 mm
roebuck:4971945
rubix:2521400
ean:3660338341090

- Nose shape:flat
- Length of noses:52 mm
- Length:160 mm
roebuck:4971947
rubix:2521404
ean:3660338341113

- Nose shape:round
- Length of noses:34 mm
- Length:160 mm
roebuck:886170
rubix:226A9139
ean:3660338396267

- Nose shape:flat
- Length of noses:25 mm
- Length:130 mm
roebuck:886172
rubix:226A9140
ean:3660338396274

- Nose shape:half-round
- Length of noses:24 mm
- Length:130 mm
roebuck:886168
rubix:226A9138
ean:3660338396250

- Nose shape:flat
- Length of noses:25 mm
- Length:130 mm
knipex:26 12 200
rubix:010111
ean:4003773023142

- Nose shape:half-round
- Length of noses:73 mm
- Length:200 mm
knipex:28 71 280
rubix:221A8306
ean:4003773079415

- Nose shape:half-round
- Length of noses:76.5 mm
- Length:280 mm
knipex:35 22 115 ESD
rubix:875752
ean:4003773024842

- Nose shape:half-round
- Length of noses:22.5 mm
- Length:115 mm
knipex:35 32 115 ESD
rubix:1569829
ean:4003773024859

- Nose shape:round
- Length of noses:22.5 mm
- Length:115 mm
knipex:28 81 280
rubix:224A2061
ean:4003773079422

- Nose shape:flat
- Length of noses:55 mm
- Length:280 mm
knipex:38 95 200
rubix:221A4666
ean:4003773017233

- Nose shape:pointed
- Length of noses:73 mm
- Length:200 mm
knipex:26 11 200
rubix:275A5574
ean:4003773022824

- Nose shape:flat
- Length of noses:73 mm
- Length:200 mm
knipex:26 16 200
rubix:010241
ean:4003773022831

- Nose shape:half-round
- Length of noses:73 mm
- Length:200 mm
facom:185.34L
rubix:80169825
ean:3662424010163

- Nose shape:flat
- Length of noses:81 mm
- Length:340 mm
bahco:2430 G-160 IP
rubix:012416
ean:7314150100811

- Nose shape:straight
- Length of noses:51 mm
- Length:160 mm
knipex:26 26 200
rubix:010242
ean:4003773022855

- Nose shape:half-round
- Length of noses:73 mm
- Length:200 mm
facom:185A.20CPE
rubix:80991683
ean:3662424087325

- Nose shape:straight
- Length of noses:75 mm
- Length:200 mm
knipex:25 01 140
rubix:155A7380
ean:4003773033158

- Nose shape:half-round
- Length of noses:42 mm
- Length:145 mm