References
Bahco:2421 G-140IP
Rubix:119A2158
EAN:7314150102006

Product details : BAHCO 2421 G-140IP FLAT NOSE PL LONG 140
A long flat nose plier developed according to the scientific Ergo process ISO 5745. Finished in black with anti-corrosion treated. Manufactured from high performance alloy steel, Ergo handles with 2-component combination, thermoplastic surface on tough polypropylene which gives superior grip.
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Nose shape | long |
| Length of noses | 15 mm |
| Length | 140 mm |
| Weight | 120 g |
Show UNSPSC/ECL@SS
£ 26.14 excl. VAT
/ Each
£ 31.37 incl. VAT
- Delivery usually within ( 14 ) days
