References
Facom:420.MT
Rubix:1233794
EAN:3148511757208

Product details : FACOM PLIER 420.MT
Micro-Tech® cambered gripper
- Highly tapered tips.
Weight: 60 g.
- Highly tapered tips.
Weight: 60 g.
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x20 mm |
| Package weight | 72 g |
| Nose shape | curved |
| Length of noses | 21 mm |
| Length | 125 mm |
| Diameter | 1 mm |
| Weight | 60 g |
Show UNSPSC/ECL@SS
£ 44.87 excl. VAT
/ Each
£ 53.84 incl. VAT
- Delivery usually within ( 14 ) days
