NTN - Needle Roller Bearing - NKX15T2
Inner diameter | 15 mm |
---|---|
Outer diameter | 24 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 24x24x23 mm |
---|---|
Logistic Weight | 52 g |
Inner diameter | 15 mm |
Outer diameter | 24 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | NK |
Material | Steel |
Cage | Polyamide |
Number of rows | 1 |
Basic static load, radial - C0r | 10200 N |
Basic dynamic load, radial - Cr | 8250 N |
Sealing | Open |
Usually arrives within 14 working days