Needle roller/axial ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 37 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x37x37 mm |
---|---|
Logistic Weight | 132 g |
Inner diameter | 25 mm |
Outer diameter | 37 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NKX..-Z-XL |
Material | Steel |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 30500 N |
Basic dynamic load, radial - Cr | 21300 N |
Basic static load, axial - C0a | 37500 N |
Basic dynamic load, axial - Ca | 19600 N |
Sealing | One metal shield |
Usually arrives within 14 working days