NTN NKX17T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NKX17T2
See technical informationSee documentsReferences
NTN:NKX17T2
Rubix:205A6165
EAN:4547359126129



Documents
Product details : NTN NKX17T2 NEEDLE ROLLER BEARING
Needle roller bearing, combined bearing, thrust ball bearing, without inner ring, snap ring, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x25 mm |
|---|---|
| Logistic Weight | 59 g |
| Inner diameter | 17 mm |
| Outer diameter | 26 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | nk |
| Cage | polyamide |
| Number of rows | 1 |
| Basic static load, radial - C0r | 14400 N |
| Basic dynamic load, radial - Cr | 10400 N |
Show UNSPSC/ECL@SS
£ 19.36 excl. VAT
/ Each
£ 23.23 incl. VAT
- Delivery usually within ( 3 ) days
