NTN NKX25T2Z NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NKX25T2Z
See technical informationSee documentsReferences
NTN:NKX25T2Z
Rubix:205A6169
EAN:4547359126273

Documents
Product details : NTN NKX25T2Z NEEDLE ROLLER BEARING
Needle roller bearing, combined bearing, thrust ball bearing, without inner ring, snap ring, lubrication hole, dust-proof cover
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x37x30 mm |
|---|---|
| Logistic Weight | 144 g |
| Inner diameter | 25 mm |
| Outer diameter | 37 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | nk |
| Cage | polyamide |
| Number of rows | 1 |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 14200 N |
Show UNSPSC/ECL@SS
£ 27.71 excl. VAT
/ Each
£ 33.25 incl. VAT
- Delivery usually within ( 3 ) days
