SKF NKX40Z NEEDLE ROLLER BEARING
Combined Needle Roller / Thrust Ball Bearing
See technical informationReferences
SKF:NKX 40 Z
Rubix:80340178
Manufacturer :14427
EAN:7316577105912

Product details : SKF NKX40Z NEEDLE ROLLER BEARING
These bearings consist of a radial needle roller bearing combined with a thrust ball bearing. Together they can accommodate both radial loads and axial loads in one direction. In addition, they can operate at relatively high speeds. Their low cross-sectional height makes the bearings particularly suitable for applications where other types of locating bearing arrangements occupy too much space. The thrust part is capped with a cover that forms a gap-type seal to retain the grease in the bearings.
Strengths
- Accommodate radial and axial loads in one direction
- High load carrying capacity
- Relatively high-speed capability
- Low cross section
- Non-separable design
- High load carrying capacity
- Relatively high-speed capability
- Low cross section
- Non-separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x61,2x61,2 mm |
|---|---|
| Logistic Weight | 221 g |
| Inner diameter | 40 mm |
| Outer diameter | 61.2 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | nkx |
| Limit speed | 4000 rpm |
| Number of rows | 1 |
Show UNSPSC/ECL@SS
£ 122.76 excl. VAT
/ Each
£ 147.31 incl. VAT
- In stock: Next day delivery
