Combined Needle Roller / Thrust Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 43.2 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x43,2x43,2 mm |
---|---|
Logistic Weight | 132 g |
Inner diameter | 25 mm |
Outer diameter | 43.2 mm |
Width | 30 mm |
Bearing Clearance | cn |
Series | nkx |
Material | bearing steel |
Reference speed | 6300 rpm |
Limit speed | 5500 rpm |
Number of rows | 1 |
Sealing | open |
Usually arrives within 14 working days