INA ZARF3080-L-TV-A NEEDLE AXIAL CYLINDRICAL ROLLER BEARINGDOUBLE DIRE
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:ZARF3080-L-TV-A
Rubix:238A1933
Manufacturer :0016823260000
EAN:4054369424423

Product details : INA ZARF3080-L-TV-A NEEDLE AXIAL CYLINDRICAL ROLLER BEARINGDOUBLE DIRE
Needle roller/axial cylindrical roller bearings ZARF..-L, double direction, for screw mounting, long shaft locating washer
Technical specifications
Attributes
| Logistic Weight | 815 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 80 mm |
| Width | 65 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 24300 N |
| Series | zarf..-l-tv |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 41500 N |
| Basic static load, axial - C0a | 101000 N |
| Basic dynamic load, axial - Ca | 39000 N |
Show UNSPSC/ECL@SS
£ 605.24 excl. VAT
/ Each
£ 726.29 incl. VAT
- In stock: Next day delivery
