Axial/radial roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 126 mm |
Width | 30 mm |
Logistic Weight | 1600 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 126 mm |
Width | 30 mm |
Bearing Clearance | cn |
Series | yrt..-c |
Limit speed | 440 rpm |
Sealing | open |
Basic dynamic load, radial - Cr | 28500 N |
Basic static load, radial - C0r | 49500 N |
Basic static load, axial - C0a | 280000 N |
Basic dynamic load, axial - Ca | 56000 N |
Usually arrives within 14 working days