INA ZARN75155-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:ZARN75155-TV-A
Rubix:274A8712
Manufacturer :0016835780000
EAN:4012802418842

Product details : INA ZARN75155-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings ZARN, double direction
Technical specifications
Attributes
| Logistic Weight | 7900 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 155 mm |
| Width | 100 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 81000 N |
| Series | zarn..-tv |
| Cage | polyamide |
| Basic static load, radial - C0r | 132000 N |
| Basic static load, axial - C0a | 890000 N |
| Basic dynamic load, axial - Ca | 290000 N |
Show UNSPSC/ECL@SS
£ 3,246.98 excl. VAT
/ Each
£ 3,896.38 incl. VAT
- Usually arrives within 14 working days
