INA ZARN65125-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:ZARN65125-TV-A
Rubix:229A4596
Manufacturer :0017170900000
EAN:4012802370188

Product details : INA ZARN65125-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings ZARN, double direction
Technical specifications
Attributes
| Logistic Weight | 3845 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 125 mm |
| Width | 82 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 54000 N |
| Series | zarn..-tv |
| Cage | polyamide |
| Basic static load, radial - C0r | 104000 N |
| Basic static load, axial - C0a | 500000 N |
| Basic dynamic load, axial - Ca | 172000 N |
Show UNSPSC/ECL@SS
£ 1,834.69 excl. VAT
/ Each
£ 2,201.63 incl. VAT
- Usually arrives within 14 working days
