INA ZARF1560-L-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:ZARF1560-L-TV-A
Rubix:138A1543
Manufacturer :0000404950000
EAN:4054364124137

Product details : INA ZARF1560-L-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings ZARF..-L, double direction, for screw mounting, long shaft locating washer
Technical specifications
Attributes
| Logistic Weight | 405,6 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 60 mm |
| Width | 53 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 13000 N |
| Series | zarf..-l-tv |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 17500 N |
| Basic static load, axial - C0a | 53000 N |
| Basic dynamic load, axial - Ca | 24900 N |
Show UNSPSC/ECL@SS
£ 447.14 excl. VAT
/ Each
£ 536.57 incl. VAT
- Delivery usually within ( 7 ) days
