Axial/radial roller bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 385 mm |
Width | 55 mm |
Logistic Weight | 18507 g |
---|---|
Inner diameter | 260 mm |
Outer diameter | 385 mm |
Width | 55 mm |
Bearing Clearance | cn |
Series | yrts |
Limit speed | 910 rpm |
Sealing | open |
Basic dynamic load, radial - Cr | 110000 N |
Basic static load, radial - C0r | 305000 N |
Basic static load, axial - C0a | 1050000 N |
Basic dynamic load, axial - Ca | 173000 N |
Usually arrives within 14 working days