Needle roller/axial cylindrical roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 140 mm |
Width | 82 mm |
Logistic Weight | 4086 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 140 mm |
Width | 82 mm |
Bearing Clearance | CN |
Series | ZARF..-TV |
Material | Steel |
Cage | Polyamide |
Sealing | Open |
Basic dynamic load, radial - Cr | 46500 N |
Basic static load, radial - C0r | 103000 N |
Basic static load, axial - C0a | 480000 N |
Basic dynamic load, axial - Ca | 172000 N |
Usually arrives within 14 working days