INA ZARF2080-L-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:ZARF2080-L-TV-A
Rubix:235A0522
Manufacturer :0016826950000
EAN:4054364124144

Product details : INA ZARF2080-L-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings ZARF..-L, double direction, for screw mounting, long shaft locating washer
Technical specifications
Attributes
| Logistic Weight | 1190 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 80 mm |
| Width | 75 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 22600 N |
| Series | zarf..-l-tv |
| Cage | polyamide |
| Basic static load, radial - C0r | 36000 N |
| Basic static load, axial - C0a | 141000 N |
| Basic dynamic load, axial - Ca | 64000 N |
Show UNSPSC/ECL@SS
£ 761.71 excl. VAT
/ Each
£ 914.05 incl. VAT
- Usually arrives within 14 working days
