Axial/radial roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 240 mm |
Width | 40 mm |
Inner diameter | 150 mm |
---|---|
Outer diameter | 240 mm |
Width | 40 mm |
Series | yrtc..-xl |
Limit speed | 800 rpm |
Basic dynamic load, radial - Cr | 74000 N |
Basic static load, radial - C0r | 146000 N |
Basic static load, axial - C0a | 650000 N |
Basic dynamic load, axial - Ca | 128000 N |
Usually arrives within 14 working days