References
INA:YRTS460-C
Rubix:274A8709
Manufacturer :0721395950000
EAN:4047643212410

Product details : INA YRTS460-C AXIAL/RADIAL ROLLER BEARING
Axial/radial bearings YRTS, double direction, for screw mounting, for higher speeds
Technical specifications
Attributes
| Logistic Weight | 45200 g |
|---|---|
| Inner diameter | 460 mm |
| Outer diameter | 600 mm |
| Width | 70 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 168000 N |
| Series | yrts |
| Limit speed | 560 rpm |
| Basic static load, radial - C0r | 570000 N |
| Basic static load, axial - C0a | 1690000 N |
| Basic dynamic load, axial - Ca | 221000 N |
Show UNSPSC/ECL@SS
£ 12,476.85 excl. VAT
/ Each
£ 14,972.22 incl. VAT
- Usually arrives within 14 working days
