INA ZARF60150-L-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:ZARF60150-L-TV-A
Rubix:229A4588
Manufacturer :0016833220000
EAN:4012802469554

Product details : INA ZARF60150-L-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings ZARF..-L, double direction, for screw mounting, long shaft locating washer
Technical specifications
Attributes
| Logistic Weight | 5000 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 150 mm |
| Width | 103 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 44500 N |
| Series | zarf..-l-tv |
| Cage | polyamide |
| Basic static load, radial - C0r | 92000 N |
| Basic static load, axial - C0a | 550000 N |
| Basic dynamic load, axial - Ca | 187000 N |
Show UNSPSC/ECL@SS
£ 2,110.35 excl. VAT
/ Each
£ 2,532.42 incl. VAT
- Delivery usually within ( 7 ) days
