INA K30X37X18-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K30X37X18-A/0-7
Rubix:104A0694
Manufacturer :0000732296063
EAN:4012802714708

Product details : INA K30X37X18-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x37x37 mm |
|---|---|
| Logistic Weight | 30 g |
| Inner diameter | 30 mm |
| Outer diameter | 37 mm |
| Width | 18 mm |
| Series | k |
| Cage | steel |
| Reference speed | 8000 rpm |
| Basic static load, radial - C0r | 38500 N |
| Basic dynamic load, radial - Cr | 26000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 117.95 excl. VAT
/ 5 pieces
£ 141.54 incl. VAT
- Usually arrives within 14 working days
