NTN K68X74X35ZW NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K68X74X35ZW
See technical informationSee documentsReferences
NTN:K68X74X35ZW
Rubix:205A4453
EAN:4547359094558

Documents
Product details : NTN K68X74X35ZW NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage, double-row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 74x74x35 mm |
|---|---|
| Logistic Weight | 140 g |
| Inner diameter | 68 mm |
| Outer diameter | 74 mm |
| Width | 35 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 125000 N |
| Basic dynamic load, radial - Cr | 49500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 20.97 excl. VAT
/ Each
£ 25.16 incl. VAT
- Delivery usually within ( 3 ) days
