NTN - Needle Roller Bearing - NA4828
Inner diameter | 140 mm |
---|---|
Outer diameter | 175 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 175x175x35 mm |
---|---|
Logistic Weight | 2022 g |
Inner diameter | 140 mm |
Outer diameter | 175 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | NA4800 |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 315000 N |
Basic dynamic load, radial - Cr | 121000 N |
Sealing | Open |
Usually arrives within 14 working days