INA NKIS15-XL NEEDLE ROLLER BEARINGS NKIS HEAVY SERIES
Radial roller bearing
See technical informationReferences
Superseded Ref:NKIS15
INA:NKIS15-XL
Rubix:238A2276
Manufacturer :0507709420000
EAN:4054369255447

Product details : INA NKIS15-XL NEEDLE ROLLER BEARINGS NKIS HEAVY SERIES
Needle roller bearings NKIS, heavy series
Strengths
•Can support high to very high radial forces
Are used when the load carrying capacity or accuracy of drawn cup needle roller bearings with open ends is no longer sufficient and the high load capacity of cylindrical roller bearings is not yet required
Can only support radial loads and, as a result, are highly suitable for use as non-locating bearings (they permit axial displacement of the shaft relative to the housing in the bearing)
Permit high speeds in spite of line contact
Compensate misalignments between the shaft and housing (aligning needle roller bearings)
Require only a very small radial design envelope, particularly if the bearing arrangement is designed without an inner ring
Are available in numerous sizes and designs
Result in particularly compact, cost-effective and economical bearing arrangements
Are used when the load carrying capacity or accuracy of drawn cup needle roller bearings with open ends is no longer sufficient and the high load capacity of cylindrical roller bearings is not yet required
Can only support radial loads and, as a result, are highly suitable for use as non-locating bearings (they permit axial displacement of the shaft relative to the housing in the bearing)
Permit high speeds in spite of line contact
Compensate misalignments between the shaft and housing (aligning needle roller bearings)
Require only a very small radial design envelope, particularly if the bearing arrangement is designed without an inner ring
Are available in numerous sizes and designs
Result in particularly compact, cost-effective and economical bearing arrangements
Technical specifications
Attributes
| Logistic Weight | 92 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 20 mm |
| Series | nkis..-xl |
| Basic static load, radial - C0r | 28000 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 52.29 excl. VAT
/ Each
£ 62.75 incl. VAT
- Delivery usually within ( 7 ) days
