References
INA:RNA6910-ZW-XL
Rubix:238A1191
Manufacturer :0507436190000
EAN:4012802284010

Product details : INA RNA6910-ZW-XL RADIAL ROLLER BEARING
Needle roller bearing RNA69..-ZW, Series 69, double row
Needle roller bearings RNA69..-ZW, Dimension series 69, double row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x72x72 mm |
|---|---|
| Logistic Weight | 307 g |
| Inner diameter | 58 mm |
| Outer diameter | 72 mm |
| Width | 40 mm |
| Series | rna69..-zw-xl |
| Reference speed | 4150 rpm |
| Basic static load, radial - C0r | 139000 N |
| Basic dynamic load, radial - Cr | 82000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 73.82 excl. VAT
/ Each
£ 88.58 incl. VAT
- Delivery usually within ( 7 ) days
