NTN 1R95X105X36 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R95X105X36
See technical informationSee documentsReferences
NTN:1R95X105X36
Rubix:204A4596
EAN:4547359254259

Documents
Product details : NTN 1R95X105X36 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R95X105X36
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x105x36 mm |
|---|---|
| Logistic Weight | 482 g |
| Inner diameter | 95 mm |
| Outer diameter | 105 mm |
| Width | 36 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 33.75 excl. VAT
/ Each
£ 40.50 incl. VAT
- Delivery usually within ( 3 ) days
