NTN - Needle Roller Bearing - RNA22/6LL/3AS
Inner diameter | 10 mm |
---|---|
Outer diameter | 19 mm |
Width | 11.8 mm |
Logistics dimensions (L x W x H) | 19x19x11,8 mm |
---|---|
Logistic Weight | 20 g |
Inner diameter | 10 mm |
Outer diameter | 19 mm |
Width | 11.8 mm |
Bearing Clearance | CN |
Series | NA2200 |
Material | Steel |
Cage | Steel |
Number of rows | 2 |
Basic static load, radial - C0r | 4250 N |
Basic dynamic load, radial - Cr | 4550 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days