Needle roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 62 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x62x62 mm |
---|---|
Logistic Weight | 252 g |
Inner diameter | 40 mm |
Outer diameter | 62 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | NA49..-2RSR-XL |
Basic static load, radial - C0r | 53000 N |
Basic dynamic load, radial - Cr | 41000 N |
Sealing | One rubber seal |
In stock: Next day delivery