Radial roller bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 37 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x37x37 mm |
---|---|
Logistic Weight | 76 g |
Inner diameter | 20 mm |
Outer diameter | 37 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | NA49..-XL |
Cage | Other |
Reference speed | 9600 rpm |
Limit speed | 16900 rpm |
Basic static load, radial - C0r | 25500 N |
Basic dynamic load, radial - Cr | 23700 N |
Sealing | Open |
Usually arrives within 14 working days