References
INA:NA6906-XL
Rubix:238A3002
Manufacturer :0507441860000
EAN:4012802702743

Product details : INA NA6906-XL NEEDLE ROLLER BEARING
Needle roller bearing NA69, series 49, to DIN 617/ISO 1206
Needle roller bearing NA69..-XL, single row, with inner ring, outer ring with 2 bords
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x47x47 mm |
|---|---|
| Logistic Weight | 185 g |
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 30 mm |
| Series | na69..-xl |
| Reference speed | 6400 rpm |
| Basic static load, radial - C0r | 71000 N |
| Basic dynamic load, radial - Cr | 49000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 54.11 excl. VAT
/ Each
£ 64.93 incl. VAT
- Delivery usually within ( 7 ) days
