INA NEEDLE ROLLR BEARING NA4830


Needle bearing NA48, series 48, according to DIN 617/ISO 1206

References
ina:NA4830
rubix:181A0033
manufacturer :0507685060000
brand logo
brand logo
Technical specifications
Inner diameter150 mm
Outer diameter190 mm
Width40 mm
See all Specifications

Product details : INA NEEDLE ROLLR BEARING NA4830


Needle bearing NA48, series 48, according to DIN 617/ISO 1206

Technical specifications


Attributes
Inner diameter150 mm
Outer diameter190 mm
Width40 mm
Bearing ClearanceCN
SeriesNA48
SealingOpen
Show UNSPSC/ECL@SS
£ 1,111.65 excl. VAT
/ Each
£ 1,333.98 incl. VAT
  • Sold out