NTN - Needle Roller Bearing - NA49/22R
Inner diameter | 22 mm |
---|---|
Outer diameter | 39 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 39x39x17 mm |
---|---|
Logistic Weight | 88 g |
Inner diameter | 22 mm |
Outer diameter | 39 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | NA4900 |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 29300 N |
Basic dynamic load, radial - Cr | 23200 N |
Sealing | Open |
Usually arrives within 14 working days