References
INA:NK24/16-XL
Rubix:235A4620
Manufacturer :0507540680000
EAN:4012802701296

Product details : INA NK24/16-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x32x32 mm |
|---|---|
| Logistic Weight | 32 g |
| Inner diameter | 24 mm |
| Outer diameter | 32 mm |
| Width | 16 mm |
| Series | nk..-xl |
| Material | steel |
| Cage | steel |
| Reference speed | 10100 rpm |
| Basic static load, radial - C0r | 22300 N |
| Basic dynamic load, radial - Cr | 16900 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 12.93 excl. VAT
/ Each
£ 15.52 incl. VAT
- In stock: Next day delivery
